Learn More
DWK Life Sciences Kimble™ Kontes™ Glass Plug with Stopper Separatory Funnels
Shop All DWK Life Sciences Products

Description
- Glass plug
- Plain stem
Specifications
Specifications
| Capacity (Metric) | 125 mL |
| Diameter (Metric) Stem | 0.8cm |
| Material | Borosilicate Glass |
| Height (Metric) | 262 mm |
| Quantity | Each |
| Stopcock | 2; Glass |
| Stopper Number | 22 |
| Product Type | Squibb separatory funnel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.