Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Graduated Addition Funnels with PTFE Metering Plug
SDP

Catalog No. K6335110125 Shop All DWK Life Sciences Products
Change view
Click to view available options
Height (Metric):
260 mm
310 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
K633511-0125 310 mm
K633511-0060 260 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. K633511-0125 Supplier DWK Life Sciences Supplier No. 6335110125

missing translation for 'validMainframeMsg'

Reproducible addition rates achieved

  • Adjusting knob to control flow rate from dropwise to full flow
  • Incorporates the use of PTFE Varibor metering plug

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 125 mL
Material PTFE
Height (Metric) 310 mm
Certifications/Compliance USP Type I, ASTM E438 Type I
Graduated Yes
Includes PTFE metering plug
Graduations 1 mL
Joint Number 24/40
Stopcock 2
Product Type Addition Funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.