Learn More
DWK Life Sciences KIMBLE™ KONTES™ HPLC Economy 3-Hole Ultra-Ware Cap Systems
Shop All DWK Life Sciences Products

Description
- Reservoir manufactured from Type I, Class A borosilicate glass with a plastic safety coating
- Plastic coating blocks virtually all UV light up to 385 nm, preventing photodegradation of light-sensitive mobile phases
- Cap body manufactured from PTFE
- Supplied with TFE/propylene o-ring and polypropylene screw collar
- Connecting threads on top of cap use standard 1/4-28 flangeless fittings
- Two ports have 1/8 in. through holes; third port has 1/16 in. through hole
- Assembly instructions included
Specifications
Specifications
| Capacity (Metric) | 2 L |
| Color | Clear |
| Description | Economy Three Hole Cap System with 2 Liter Reservoir |
| Includes | TFE/Propylene o-ring and Polypropylene screw collar, 2L reservoir |
| Material | PTFE |
| No. per Case | 1 Cs. |
| Sterility | Non-sterile |
| For Use With (Equipment) | Bottle |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.