Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ KimCote™ Graduated Cylinders with Bumpers
GSA_VASDP

Catalog No. p-3827532 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
2000 mL
Graduations:
1 mL
2 mL
5 mL
10 mL
20 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations
12-141-328 250 mL 2 mL
12-141-327 100 mL 1 mL
12-141-330 1000 mL 10 mL
12-141-329 500 mL 5 mL
12-141-331 2000 mL 20 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 12-141-328 Supplier DWK Life Sciences Supplier No. KC20028W250
Only null left
Add to Cart
Add to Cart

Includes

Bumpers

Calibrated To Deliver

  • KimCote™ plastic-coated for added safety in the event of breakage
  • Autoclavable
  • Borosilicate glass
  • Reverse metric scale
  • White graduations
  • Ground base for stability
  • One per case

 

Order Info

These items come one per case.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM E1272, ASTM E438, USP Type I
Height (Metric) 330 mm
Height (English) 13 in.
Class A
Type Graduated Cylinder
Tolerance Metric ±0.8 mL
Shape Round
Scale Color White
Base Type Hexagonal
Calibration To Deliver
Item Description Graduated 10 to 250mL
Material Borosilicate Glass
Capacity (Metric) 250 mL
Includes Bumper Guard, Ground Base
Scale Single
Graduations 2 mL
Autoclavable Autoclavable
Subdivision 2mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.