Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Macroscale Organic Chemistry Kit
SDP

Catalog No. K2693300000 Shop All DWK Life Sciences Products
Change view
Click to view available options
Organic Chemistry, Williamson KEM-KIT
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
K269330-0000 Organic Chemistry, Williamson KEM-KIT
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K269330-0000 Supplier DWK Life Sciences Supplier No. 2693300000

missing translation for 'validMainframeMsg'

Includes

  • 15mL Conical flask
  • Distillation adapters, connecting, thermometer, BEVEL-SEAL™
  • Distillation adapters, Bent, 105°, with vacuum take-off
  • Plain distillation columns
  • Recovery flasks
  • 125mL PTFE separatory funnel
  • Nylon Body/HDPE plug
  • Chromatography Column
  • Funnel
  • Luer tip
  • 20 microns polyethylene disc
  • Polyacetal standard taper clamp
  • Filter adapter, Pluro stopper
  • 125mL Filter flask,
  • Hirsch funnel
  • standard taper Joint 14/20
  • Distillation adapters, Claisen
  • West Condensers, medium length standard taper joints, jacketed

Designed to address the experiments detailed in the Williamson text Macroscale Organic Experiments published by D.C. Heath and Company, Lexington, Massachusetts

  • Students use the separatory funnel for extractions and for liquid addition in reaction assemblies
  • Classical atmospheric, steam, fractional, and vacuum distillations are possible with kit components
  • Minimal set up time
  • Smaller quantities afford a greater degree of safety, improve air quality in the lab
  • standard taper Joint: 14/20

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP Type I and ASTM E438 Type I, Class A
For Use With (Application) For extractions and for liquid addition in reaction assemblies
Includes 15mL conical flask, distillation adapters, connecting, thermometer, bevel-seal™, distillation adapters, bent, 105°, with vacuum take-off, plain distillation columns, recovery flasks, 125mL PTFE separatory funnel
Material Borosilicate Glass
Standard Taper Joint 14/20
Product Type Macroscale Organic Chemistry Kit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.