Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Microcaps™ TLC Spotting Capillaries
SDP

Catalog No. K7645000100 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
0.5, 1, 2, 5, 10 μL
100 μL
20 μL
5 μL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
K7645000100 100 μL
K764500-0005 5 μL
K764500-0020 20 μL
K764520-0000 0.5, 1, 2, 5, 10 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. K7645000100 Supplier DWK Life Sciences Supplier No. 7645000100
Add to Cart
Add to Cart

For spotting preadsorbent TLC plates

Precision-bore glass capillary tubes, cut to predetermined lengths, so that each capillary tube will hold a known volume of fluid when filled.

  • Capillary action draws fluid into tube
  • Dispense fluid by squeezing bulb
  • No unusual skills or training required
  • Immediate, professional results
  • Supplied in packages containing one bulb assembly and one dispenser vial with 100 micropipets
  • Volumetric tolerance: ±1%

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Inner 0.0410 in.
Diameter (English) Outer 0.0555 in.
Diameter (Metric) Inner 1.04 mm
Diameter (Metric) Outer 1.4 mm
Material Borosilicate Glass
Includes 1 Bulb assembly and 1 dispenser vial
Length (English) 4.56 in.
Volume (Metric) 100 μL
Length (Metric) 116 mm
Type Microcap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.