Learn More
DWK Life Sciences KIMBLE™ KONTES™ Pear-Shaped Heavy Wall Boiling Flasks
Shop All DWK Life Sciences Products

Description
- Single-neck flask with a Standard Taper outer joint at the top
- Heavy wall construction for durability
- Manufactured from 33 expansion, low extractable borosilicate glass
- Conforms to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Material | Borosilicate Glass |
| Product Type | Boiling Flask |
| Standard Taper Joint | 14/20 |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | No |
| Sterility | Non-sterile |
| Bottom Shape | Pear |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.