Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Pestles For Dounce All-Glass Tissue Grinders
SDP

Catalog No. p-3205523 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity:
0.06 oz., 2mL
0.23 oz., 7mL
Product Type:
Large Clearance Pestle, A
Small Clearance Pestle, B
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Product Type
K885301-0002 0.06 oz., 2mL Large Clearance Pestle, A
K885302-0002 0.06 oz., 2mL Small Clearance Pestle, B
K885302-0007 0.23 oz., 7mL Small Clearance Pestle, B
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. K885301-0002 Supplier DWK Life Sciences Supplier No. 8853010002
Only null left
Add to Cart
Add to Cart

All-glass component parts.

 

  • For use with Dounce (Kontes 885300 series) tissue grinders
  • A (Loose)

 

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 0.06 oz.
Capacity (Metric) 2 mL
Product Type Large Clearance Pestle, A
For Use With (Equipment) Dounce tissue grinder
Capacity 0.06 oz., 2mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.