Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences™ Kimble™ Kontes™ Phenols Distillation Apparatus
SDP

Catalog No. K4791630002 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
50mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
K4791630002 50mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K4791630002 Supplier DWK Life Sciences™ Supplier No. 4791630002
Add to Cart
Add to Cart

Ideal for testing water and waste samples for phenols

  • Process up to ten samples simultaneously
  • Require just 50-mL of sample
  • PTFE-coated heating block is resistant to acidic corrosion
  • Combination system allows you to perform different types of distillations simultaneously
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Ideal for testing water and waste samples for phenols
Type Phenols Distillation Apparatus
Material PTFE
Capacity (Metric) 50mL
Capacity (English) 1.6 oz.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.