Learn More
DWK Life Sciences KIMBLE™ KONTES™ Polypropylene Solvent Addition Funnels (Set of Five)
Shop All DWK Life Sciences Products

Description
- Set of five unbreakable polypropylene solvent addition funnels for use with chromatography columns of various sizes
- Unique closed-end design facilitates gentle addition of solvent to the column
- Perforated funnel stem permits solvent to pour down the column wall without disturbing the top layer of silica gel
- Convenient assortment pack includes one each of 60 mL, 120 mL, and 240 mL capacity funnels, plus two of 960 mL capacity
Specifications
Specifications
| Capacity (Metric) | 60, 120, 240, 960 mL |
| Material | Polypropylene |
| Includes | Set of five one each of 60mL, 120mL, 240mL capacity, two of 960mL capacity perforated stem funnel with closed end |
| Product Type | Filling Funnel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.