Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Precision Ground Stirrer Shaft
SDP

Catalog No. 22311941 Shop All DWK Life Sciences Products
Change view
Click to view available options
Length (Metric):
70 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
22-311941 70 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-311941 Supplier DWK Life Sciences Supplier No. 7865000264
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Glass stirrer shaft with a precision-ground surface

  • Shaft O.D.: 10mm
  • Flask Capacity: 50,000L
  • Approx. Ground Length: 470mm
  • Approx. Overall Length: 700mm

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) 0.39 in.
Diameter (Metric) 1 cm
For Use With (Equipment) 50000mL Flask, Stirrer
For Use With (Application) Stirring purpose
Length (English) 27.55 in.
Length (Metric) 70 cm
Type Stirring Shaft
Material Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.