Learn More
DWK Life Sciences KIMBLE™ KONTES™ PTFE Replacement Plug for Economy 3-Hole Ultra-Ware Delivery Cap
Shop All DWK Life Sciences Products

Description
- PTFE construction provides excellent chemical resistance and durability
- Designed as a direct replacement plug for the Economy 3-Hole Ultra-Ware Delivery Cap
- 1/4-28 thread fitting ensures a secure, leak-resistant connection
- Maintains integrity of delivery cap assembly during laboratory use
- Supplied by DWK Life Sciences under the Kimble™ Kontes™ brand
Specifications
Specifications
| Color | White |
| Material | PTFE |
| No. per Case | 1 Cs. |
| Sterility | Non-sterile |
| Thread Size (Metric) | 53 mm |
| Neck Finish | 1/4-28 |
| For Use With (Equipment) | Three hole delivery cap system |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Product Type | Plug for Delivery Cap |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.