Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Right Angle with Tip O-Ring Plugs for HI-VAC Valves
SDP

Catalog No. p-3246521 Shop All DWK Life Sciences Products
Change view
Click to view available options
Range:
0 to 12 mm
0 to 8 mm
Bore Size (English):
0 to 0.31 in.
0 to 0.47 in.
Diameter (English) Outer Stem:
0.5 in.
0.62 in.
Shaft O-Ring Size:
110
112
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Range Bore Size (English) Diameter (English) Outer Stem Shaft O-Ring Size
K826460-0008 0 to 8 mm 0 to 0.31 in. 0.5 in. 110
K826460-0012 0 to 12 mm 0 to 0.47 in. 0.62 in. 112
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Polyacetal knob is not recommended for use over 110°C.
Catalog No. K826460-0008 Supplier DWK Life Sciences Supplier No. 8264600008
Only null left
Add to Cart
Add to Cart
Polyacetal knob is not recommended for use over 110°C.

With primary seal made with FKM o-ring on tapered seat

  • Available as Glass Plug or CTFE Plug

Glass Plug

  • Used for applications where “out-gassing” plug material is not required
  • Interchangeable with other HI-VAC counterparts
CTFE Plug
  • Used for vacuum applications up to 5 x 10-7 torr
  • Comes with precision external thread for fine control
  • Used as bleed at up to half turn with full open position at 1-1/2 turns

TRUSTED_SUSTAINABILITY

Specifications

Bore Size (English) 0 to 0.31 in.
Diameter (English) Outer Stem 0.5 in.
Bore Size (Metric) 0 to 0.8 cm
Diameter (Metric) Outer Stem 1.3 cm
Includes 108 Tip O-ring, Glass plμg
Material Borosilicate Glass
Shaft O-Ring Size 110
Range 0 to 8 mm
Type Right Angle Valve
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.