Learn More
DWK Life Sciences KIMBLE™ KONTES™ Round Bottom Five Neck Heavy Wall Distilling Flasks
Shop All DWK Life Sciences Products

Description
- Five-neck round bottom heavy wall distilling flask with Standard Taper outer joints
- Side necks are 90° apart
- Vertical outer joints on side necks
- Positioning may have to be made at an angle on small flasks having large necks
- Manufactured from borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
Specifications
| Diameter (English) Outer | 6.33 in. |
| Capacity (Metric) | 2000 mL |
| Material | Borosilicate Glass |
| Includes | Standard taper outer joint |
| Neck Style | Vertical |
| No. of Positions | 5 |
| Product Type | Distilling Flask |
| Standard Taper Joint | 24/40 Center, 24/40 side |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.