Learn More
DWK Life Sciences KIMBLE™ KONTES™ Round Bottom Flask for Microflex Kit
Shop All DWK Life Sciences Products

Description
- Boiling round bottom flask with 14/10 standard taper joints
- 31 mm outer diameter
- Capacity: 10 mL
- Designed for use as a component within Microflex kits
Specifications
Specifications
| Diameter (English) Outer | 1.2 in. |
| Capacity (Metric) | 10 mL |
| Material | Borosilicate Glass |
| Product Type | Flask |
| Standard Taper Joint | 14/10 |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | No |
| Mouth Style | Threaded |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.