Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Round Bottom Heavy-Wall Boiling Flasks
SDP

Catalog No. K6010000829 Shop All DWK Life Sciences Products
Change view
Click to view available options
2000mL; 29/42 joints; 161mm diameter
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
K6010000829 2000mL; 29/42 joints; 161mm diameter
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. K6010000829 Supplier DWK Life Sciences Supplier No. 6010000829
This item is not returnable. View return policy

With standard outer joint

  • Single neck

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 6.3 in.
Capacity (Metric) 2000 mL
Material Borosilicate Glass
No. per Case 1
Standard Taper Joint 29/42
Bottom Shape Round
Diameter (Metric) Outer 160 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.