Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Round Bottom Heavy Wall Boiling Flasks
SDP

Catalog No. K6010000324 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
125 mL
200 mL
500 mL
3000 mL
5 L
Standard Taper Joint:
24/40
29/42
45/50
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint
K601000-0324 200 mL 24/40
K601000-0629 500 mL 29/42
K601000-0929 3000 mL 29/42
K601000-1045 5 L 45/50
K601000-2224 125 mL 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. K601000-0324 Supplier DWK Life Sciences Supplier No. 6010000324
Add to Cart
Add to Cart

Single neck flask with a standard outer joint

  • Heavy wall reduces breakage.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 2.9 in.
Capacity (Metric) 200 mL
Material Borosilicate Glass
Neck Style Single
No. per Case 1
Standard Taper Joint 24/40
Bottom Shape Round
Diameter (Metric) Outer 76 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.