Learn More
DWK Life Sciences KIMBLE™ KONTES™ Round Bottom Heavy Wall Boiling Flasks
Shop All DWK Life Sciences Products

Description
- Single-neck flask with a Standard Taper outer joint
- Heavy wall construction reduces breakage
- Manufactured from 33-expansion, low extractable borosilicate glass
- Conforms to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
Specifications
| Diameter (English) Outer | 2.5 in. |
| Capacity (Metric) | 125 mL |
| Material | Borosilicate Glass |
| Neck Style | Single |
| No. per Case | 1 |
| Product Type | Boiling Flask |
| Standard Taper Joint | 24/40 |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.