Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences KIMBLE™ KONTES™ Single Spherical Joint Neck Round Bottom Boiling Flasks, Heavy Wall
SDP

Catalog No. K6010500736 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2000 mL
3000 mL
5 L
Standard Taper Joint:
35/20
35/25
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint
K601050-0736 1000 mL 35/25
K601050-0735 1000 mL 35/20
K601050-0635 500 mL 35/20
K601050-0836 2000 mL 35/25
K601050-0935 3000 mL 35/20
K601050-1036 5 L 35/25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. K601050-0736 Supplier DWK Life Sciences Supplier No. 6010500736
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

KIMBLE™ KONTES™ Single Spherical Joint Neck Round Bottom Boiling Flasks, Heavy Wall serve as rotary evaporator condensate collection flasks or KS 20/35 replacements. Made from 33 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A.

  • Single neck flask with a spherical joint socket
  • Useful as rotary evaporator condensate collection flask
  • Suitable replacement for European designation KS 20/35
  • Manufactured from 33 expansion, low extractable borosilicate glass
  • Conforms to USP Type I and ASTM E438, Type I, Class A requirements
TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 5.1 in.
Capacity (Metric) 1000 mL
Material Borosilicate Glass
Neck Style Single
No. per Case 1
Product Type Boiling Flask
Standard Taper Joint 35/25
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Joint
Sterility Non-sterile
Bottom Shape Round
Diameter (Metric) Outer 130 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.