Learn More
DWK Life Sciences KIMBLE™ KONTES™ Single Spherical Joint Neck Round Bottom Boiling Flasks, Heavy Wall
Shop All DWK Life Sciences Products

Description
- Single neck flask with a spherical joint socket
- Useful as rotary evaporator condensate collection flask
- Suitable replacement for European designation KS 20/35
- Manufactured from 33 expansion, low extractable borosilicate glass
- Conforms to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
Specifications
| Diameter (English) Outer | 6.3 in. |
| Capacity (Metric) | 2000 mL |
| Material | Borosilicate Glass |
| Neck Style | Single |
| No. per Case | 1 |
| Product Type | Boiling Flask |
| Standard Taper Joint | 35/25 |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.