Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences KIMBLE™ KONTES™ Round Bottom Three Neck Heavy Wall Jacketed Distilling Flasks
SDP

Catalog No. K6095000524 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
K6095000524 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K6095000524 Supplier DWK Life Sciences Supplier No. 6095000524
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

KIMBLE™ KONTES™ Round Bottom Three Neck Heavy Wall Jacketed Distilling Flasks feature all vertical outer Standard Taper joints and heavy wall borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements for reliable distillation setups.

  • Jacketed three-neck round-bottom reaction flask with Standard Taper outer joints, all vertical
  • Heavy wall construction reduces breakage
  • Manufactured from 33 expansion, low extractable borosilicate glass
  • Conforms to USP Type I and ASTM E438, Type I, Class A requirements
TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 4.13 in.
Capacity (Metric) 500 mL
Material Borosilicate Glass
No. of Positions 3
Product Type Distilling Flask
Standard Taper Joint 24/40 Center, 24/40 side
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Joint
Sterility Non-sterile
Bottom Shape Round
Diameter (Metric) Outer 105 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.