Learn More
DWK Life Sciences KIMBLE™ KONTES™ Round Bottom Three Neck Indented Heavy Wall Distilling Flasks
Shop All DWK Life Sciences Products

Description
- Also referred to as a Morton flask
- Heavy wall construction for durability
- Three-neck round bottom flask with Standard Taper outer joints, all vertical
- Indentations enhance agitation when stirring
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
Specifications
| Diameter (English) Outer | 5.11 in. |
| Capacity (Metric) | 1000 mL |
| Material | Borosilicate Glass |
| Includes | Standard taper outer joint |
| Neck Style | Vertical |
| No. of Positions | 3 |
| Product Type | Distilling Flask |
| Standard Taper Joint | 24/40 Center, 24/40 side |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.