Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Separatory Funnel with Stopper and PTFE Plug
SDP

Catalog No. K6360301000 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
1 L
Stopcock:
2; PTFE
4; PTFE
Stopper Number:
22
27
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Stopcock Stopper Number
K636030-1000 1 L 4; PTFE 27
K636030-0125 125 mL 2; PTFE 22
K636030-0250 250 mL 4; PTFE 22
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. K636030-1000 Supplier DWK Life Sciences Supplier No. 6360301000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

With standard joint and stopcock

  • Squibb-type
  • Plain stem

  • Part number 636031 is supplied without a stopper

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1 L
Diameter (Metric) Stem 10cm
Material Borosilicate Glass
Height (Metric) 39 cm
Quantity Each
Stopcock 4; PTFE
Stopper Material Glass
Stopper Number 27
Product Type Squibb separatory funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.