Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Soxhlet Extraction Body only, ST 45/50 24/40
SDP

Catalog No. K5860000022 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
250 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
K586000-0022 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K586000-0022 Supplier DWK Life Sciences Supplier No. 5860000022
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Extractor body only, used as component part of 585050 Soxhlet extraction assemblies.

  • Body ID 41mm
  • Body Length 157mm
  • Overall Height 300mm
  • Standard Taper 45/50 top joint and 24/40 bottom joint
  • Thimble Size 0022/0222
  • Case of 1
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
TRUSTED_SUSTAINABILITY

Specifications

Product Type Soxhlet Extractor Body
For Use With (Equipment) Thimble 0022, 0222
Capacity (Metric) 250 mL
Capacity (English) 8.45 oz.
Standard Taper Joint Bottom 24/40
Standard Taper Joint Top 45/50
Diameter (English) Inside 1.61 in.
Diameter (Metric) Inside 4.1 cm
Height (English) 11.81 in.
Height (Metric) 30 cm
Length (English) 6.18 in.
Length (Metric) 15.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.