Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Stirrer Assembly
SDP

Catalog No. K7810300124 Shop All DWK Life Sciences Products
Change view
Click to view available options
Length (Metric):
44.5 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
K781030-0124 44.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K781030-0124 Supplier DWK Life Sciences Supplier No. 7810300124
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Complete assembly with glass shaft and bearing

  • PTFE blade
  • Stirrer shaft is 10mm O.D.

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Stirrer
Height (English) 0.74 in.
Height (Metric) 1.9 cm
Includes PTFE blade, 10mm O.D. shaft
Length (English) 17.51 in.
Length (Metric) 44.5 cm
Type Stirrer Assembly
Width (English) 3 in.
Width (Metric) 7.6 cm
Dimensions (L x W x H) 17.51 x 3 x 0.74 in. (44.5 x 7.6 x 1.9 cm)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.