Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Straight without Tip-O-Ring PTFE Plug HI-VAC Valves
SDP

Catalog No. 22301260 Shop All DWK Life Sciences Products
Change view
Click to view available options
Range:
0 to 4 mm
0 to 8 mm
Bore Size (English):
0 to 0.15 in.
0 to 0.31 in.
Diameter (English) Outer Stem:
0.35 in.
0.5 in.
Shaft O-Ring Size:
010
110
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Range Bore Size (English) Diameter (English) Outer Stem Shaft O-Ring Size
22-301-260 0 to 8 mm 0 to 0.31 in. 0.5 in. 110
K826600-0004 0 to 4 mm 0 to 0.15 in. 0.35 in. 010
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Polyacetal knob is not recommended for use over 110°C.
Catalog No. 22-301-260 Supplier DWK Life Sciences Supplier No. 8266000008
Add to Cart
Add to Cart
Polyacetal knob is not recommended for use over 110°C.

For vacuum applications up to 5 x 10-7 torr

  • Comes with precision external thread for fine control
  • Non-rotating shaft with primary seal made with FKM o-ring on tapered seat
  • Full open position at 1-1/2 turns
  • Used as bleed at up to half turn
  • PTFE shaft can be used continuously at system temperatures of 230°C or intermittently at 275°C

TRUSTED_SUSTAINABILITY

Specifications

Bore Size (English) 0 to 0.31 in.
Diameter (English) Outer Stem 0.5 in.
Bore Size (Metric) 0 to 0.8 cm
Diameter (Metric) Outer Stem 1.3 cm
For Use With (Application) For Vacuum AppliCatIons up to 5 x 10-7 Torr
Includes PTFE plug
Material Borosilicate Glass
Shaft O-Ring Size 110
Range 0 to 8 mm
Type Straight Valve
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.