Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Support Frit for HPLC 90mm Ultra-Ware™ Conversion Base
SDP

Catalog No. K9539140091 Shop All DWK Life Sciences Products
Change view
Click to view available options
Diameter (Metric) Inside:
90 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inside
K953914-0091 90 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K953914-0091 Supplier DWK Life Sciences Supplier No. 9539140091
Add to Cart
Add to Cart

Replacement part for 90mm Ultra-Ware Conversion Base

  • Coarse porosity glass frits
  • 90mm

TRUSTED_SUSTAINABILITY

Specifications

Material Glass
Diameter (Metric) Inside 90 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.