Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Tenbroeck Tissue Grinders Replacement Components: Pestle
SDP

Catalog No. K8850010002 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
2 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
K8850010002 2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K8850010002 Supplier DWK Life Sciences Supplier No. 8850010002
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Pestle for Tenbroeck Tissue Grinder 2mL Capacity

  • Popular style which affords the choice of hand or motor operation
  • Pestle is tooled for No.0 single-hole rubber stopper (not supplied)
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 0.06 oz.
Capacity (Metric) 2 mL
Material Glass
Product Type Glass Pestle
For Use With (Equipment) Tenbroeck homogenizer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.