Learn More
DWK Life Sciences Kimble™ Kontes™ Replacement Tube For All-Glass Dounce Tissue Grinders
Shop All DWK Life Sciences Products

Description
A range of replacement tubes for Dounce Tissue Grinders, from 2mL to 100mL.
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
Specifications
| Capacity (English) | 0.06 oz. |
| Capacity (Metric) | 2 mL |
| Material | Borosilicate Glass |
| Product Type | Tissue Grinder Tube |
| For Use With (Equipment) | Dounce all Glass tissue grinders |
| Quantity | Case of 1 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.