Learn More
DWK Life Sciences KIMBLE™ KONTES™ Universal Inlet with Hose Connection
Shop All DWK Life Sciences Products

Description
- Serrated side port can be used for vacuum connection or for introduction of gases
- Polypropylene compression cap is suitable for use to 150°C
- Provides a combination inlet and vent tube on a single neck vessel
- Converts plain stem type funnels for vacuum filtration
- Extends gas inlet or gas dispersion tube into a flask to function as an impinger
- Serves as a pressure relief vent when used with additional funnels
- Can be used to construct gas washing bottles
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Borosilicate Glass |
| For Use With | 6.35mm |
| Height (Metric) | 65 mm |
| Height (English) | 0.125 in. |
| Includes | Fritted disc, hose connection |
| Product Type | Hose Inlet Adapter |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.