Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Universal Inlet with Hose Connection
SDP

Catalog No. p-3830666 Shop All DWK Life Sciences Products
Change view
Click to view available options
For Use With:
6.35mm
9.3mm
Material:
Borosilicate Glass
PTFE
Includes:
Fritted disc, hose connection
Polypropylene compression cap
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With Material Includes
K2761201420 6.35mm Borosilicate Glass Fritted disc, hose connection
K1798502224 9.3mm PTFE Polypropylene compression cap
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. K2761201420 Supplier DWK Life Sciences Supplier No. 2761201420
Only null left
Add to Cart
Add to Cart

Highly adaptable for vacuum seal

This universal connector is designed to adapt a variety of tubes, condensers and filters in 14standard taper/20 and 24standard taper/25-24standard taper/40 glassware. Diameter variations of 1 to 2mm can be accommodated since the inert O-ring is compressed by the polypropylene cap to effect a vacuum tight seal.

  • Serrated side port can be used for vacuum connection or for introduction of gases
  • Polypropylene compression cap is suitable for use to 150°C
  • Provides a combination inlet and vent tube on a single neck vessel
  • Converts plain stem type funnels for vacuum filtration
  • Extends gas inlet or gas dispersion tube into a flask to function as an impinger
  • Serves as a pressure relief vent when used with additional funnels
  • Can be used to construct gas washing bottles

TRUSTED_SUSTAINABILITY

Specifications

Material Borosilicate Glass
For Use With 6.35mm
Height (Metric) 65 mm
Height (English) 0.125 in.
Includes Fritted disc, hose connection
Product Type Hose Inlet Adapter
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.