Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Wide Mouth Heavy Wall Class A Volumetric Flasks
SDP

Catalog No. K6230200100 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
100 mL
200 mL
250 mL
300 mL
400 mL
500 mL
1000 mL
Length (Metric):
200 mm
230 mm
250 mm
290 mm
305 mm
345 mm
Tolerance:
±0.08 mL
±0.12 mL
±0.15 mL
±0.3 mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric) Tolerance
K623020-0100 100 mL 200 mm ±0.08 mL
K623020-0200 200 mL 230 mm ±0.12 mL
K623020-0250 250 mL 230 mm ±0.12 mL
K623020-1000 1000 mL 345 mm ±0.3 mL
K623020-0400 400 mL 290 mm ±0.15 mL
K623020-0500 500 mL 305 mm ±0.15 mL
K623020-0300 300 mL 250 mm ±0.12 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. K623020-0100 Supplier DWK Life Sciences Supplier No. 6230200100
Add to Cart
Add to Cart

Includes

Pennyhead stopper

Heavy wall design increases flask durability.

Heavy wall design increases flask durability

  • Wide mouth mixing bulb provides easy access into the flask for dissolving tablets and other solids
  • Mixing bulb in neck accommodates approximately one tenth of the flask's total volume

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 100 mL
Material Borosilicate Glass
Height (English) 7.87 in.
Height (Metric) 20 cm
Length (Metric) 200 mm
Neck Style Bulb, wide mouth
No. per Case Case of 1
Tolerance ±0.08 mL
Closure Size 16
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.