Learn More
DWK Life Sciences Kimble™ Kontes™ Wide Mouth Heavy Wall Class A Volumetric Flasks
Shop All DWK Life Sciences Products

Description
Includes
Pennyhead stopper
Heavy wall design increases flask durability
- Wide mouth mixing bulb provides easy access into the flask for dissolving tablets and other solids
- Mixing bulb in neck accommodates approximately one tenth of the flask's total volume
Specifications
Specifications
| Capacity (Metric) | 300 mL |
| Material | Borosilicate Glass |
| Height (English) | 9.84 in. |
| Height (Metric) | 25 cm |
| Length (Metric) | 250 mm |
| Neck Style | Bulb, wide mouth |
| No. per Case | Case of 1 |
| Tolerance | ±0.12 mL |
| Closure Size | 16 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.