Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble Chase™ Narrow Range Baume Hydrometers
SDP

Catalog No. 10310322 Shop All DWK Life Sciences Products
Change view
Click to view available options
Baume Range:
0 to 12°
19 to 31°
39 to 51°
9 to 21°
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Baume Range
10-310-322 19 to 31°
10-310-320 0 to 12°
10-310-321 9 to 21°
10-310-323 39 to 51°
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 10-310-322 Supplier DWK Life Sciences Supplier No. 521201931
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Available in a variety of graduation ranges and overall lengths

  • Serial number printed on the scale
  • Ballast is made from steel pellets and a binder, and is free of heavier metals
  • Includes Certificate of Traceability
  • Certificate of Traceability indicates that the hydrometers are manufactured using devices calibrated using NIST traceable standards
  • Meets or exceeds the requirements in ASTM™ specification E100, and it is calibrated to ASTM specification E126 to ensure accuracy

TRUSTED_SUSTAINABILITY

Specifications

Type Narrow Range Baume Hydrometer
Length (Metric) 300 mm
Includes Certificate of Traceability
Baume Divisions 0.10°
Diameter (Metric) Outer Stem 5 mm
Diameter (Metric) Outside 18 mm
Baume Range 19 to 31°
Volume (Metric) 500 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.