Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Natelson Capillary Tubes
SDP

Catalog No. 22037521 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
250 μL
Additive:
Ammonium Heparin
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Additive
22-037-521 250 μL Ammonium Heparin
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-037-521 Supplier DWK Life Sciences Supplier No. 42E603

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured with tapered tips for easy collection of micro blood samples

  • Heparinized tube
  • Red color coded
  • Packed in lint-free boxes
  • Additive: ammonium heparin
  • Closure Type: Clay or patented caps
Capacity: 250μL
Inside Dia.: 1.4 to 1.6mm
  • Length: 150mm
  • TRUSTED_SUSTAINABILITY

    Specifications

    Product Type Heparinized Tube
    Additive Ammonium Heparin
    Closure Type Clay or Patented Caps
    Capacity (Metric) 250 μL
    Diameter (Metric) Inner 1.4 to 1.6 mm
    Closure Color Red
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.