Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble Chase™ Plain Form API ASTM™ Hydrometers
SDP

Catalog No. 10310335 Shop All DWK Life Sciences Products
Change view
Click to view available options
Specific Gravity Range:
-1 to 11° API
19 to 31° API
29 to 41° API
39 to 51° API
49 to 61° API
59 to 71° API
69 to 81° API
79 to 91° API
89 to 101° API
9 to 21° API
ASTM Number:
10H
1H
2H
3H
4H
5H
6H
7H
8H
9H
Diameter (Metric) Outer Stem:
5 mm
7 mm
8 mm
Diameter (Metric) Outside:
21 mm
25 mm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Specific Gravity Range ASTM Number Diameter (Metric) Outer Stem Diameter (Metric) Outside
10-310-335 19 to 31° API 3H 8 mm 25 mm
10-310-336 29 to 41° API 4H 7 mm 25 mm
10-310-337 39 to 51° API 5H 7 mm 25 mm
10-310-338 49 to 61° API 6H 7 mm 25 mm
10-310-339 59 to 71° API 7H 7 mm 25 mm
10-310-340 69 to 81° API 8H 7 mm 25 mm
10-310-341 79 to 91° API 9H 7 mm 25 mm
10-310-342 89 to 101° API 10H 5 mm 21 mm
10-310-343 -1 to 11° API 1H 8 mm 25 mm
10-310-344 9 to 21° API 2H 8 mm 25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 10-310-335 Supplier DWK Life Sciences Supplier No. 521301931
Add to Cart
Add to Cart

Uses API scale (American Petroleum Institute) to measure specific gravity of a liquid relative to water

 

  • Serial number printed on the scale
  • Ballast is made from steel pellets and a binder, and is free of heavier metals
  • Includes Certificate of Traceability
  • Certificate of Traceability indicates that the hydrometers are manufactured using devices calibrated using NIST traceable standards
  • Meets or exceeds the requirements in ASTM specification E100, and it is calibrated to ASTM specification E126 to ensure accuracy

 

TRUSTED_SUSTAINABILITY

Specifications

Type Plain Form API ASTM Hydrometer
ASTM Number 3H
Increments 0.10° API
Length (Metric) 330 mm
Includes Certificate of Traceability
Diameter (Metric) Outer Stem 8 mm
Diameter (Metric) Outside 25 mm
Specific Gravity Range 19 to 31° API
Volume (Metric) 600 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.