Learn More
DWK Life Sciences Kimble Chase™ Precision Specific Gravity Hydrometer Set, 8-Piece, 0.700 to 2.000
Shop All DWK Life Sciences Products

Description
- Set includes one each of eight precision specific gravity hydrometers
- Covers specific gravity range from 0.700 to 2.000 for broad application coverage
- Approx. 300 mm length for stable flotation and easy reading in standard cylinders
- Long glass tube with ballast at base of float bulb; serial-numbered scale on stem
- Steel pellet ballast is free from lead and mercury
- Calibrated to ASTM™ specifications at 15.5°C (60°F) to ensure accuracy
- Includes certificate of traceability / NIST-traceable documentation (as supplied)
- Used in brewing, wine making, sugar beet processing, ophthalmics and starch industry
Specifications
Specifications
| Type | Specific Gravity Hydrometer Set |
| Certifications/Compliance | NIST Traceable |
| Length (Metric) | 300 mm |
| Includes | One each of all 8 precision specific gravity hydrometers |
| For Use With (Application) | Brewing, wine making, sugar beet processing, ophthalmics and starch industry |
| Specific Gravity Range | 0.700 to 2.000 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.