Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble Chase™ Short Form High Precision Specific Gravity Hydrometers
SDP

Catalog No. 13757059 Shop All DWK Life Sciences Products
Change view
Click to view available options
Specific Gravity Range:
0.820 to 0.890
0.880 to 0.950
0.940 to 1.010
1.000 to 1.070
1.060 to 1.130
1.120 to 1.190
1.180 to 1.250
1.240 to 1.310
Diameter (Metric) Outside:
18 mm
21 mm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Specific Gravity Range Diameter (Metric) Outside
13-757-059 0.820 to 0.890 18 mm
13-757-060 0.880 to 0.950 18 mm
13-757-061 0.940 to 1.010 18 mm
13-757-062 1.000 to 1.070 21 mm
13-757-063 1.060 to 1.130 21 mm
13-757-064 1.120 to 1.190 18 mm
13-757-065 1.180 to 1.250 18 mm
13-757-066 1.240 to 1.310 18 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 13-757-059 Supplier DWK Life Sciences Supplier No. 521120809
Add to Cart
Add to Cart

Available in a variety of graduation ranges and overall lengths

  • Serial number is printed on the scale
  • Ballast is made from steel pellets and a binder, and is free of heavier metals
  • Includes Certificate of Traceability
  • Certificate of traceability indicates that the hydrometers are manufactured using devices calibrated using NIST traceable standards
  • Meets or exceeds the requirements in ASTM™ specification E100, and it is calibrated to ASTM specification E126 to ensure accuracy

TRUSTED_SUSTAINABILITY

Specifications

Type Short Form High Precision Specific Gravity Hydrometer
Increments 0.001 sp.gr.
Length (Metric) 165 mm
Includes Certificate of Traceability
Diameter (Metric) Outer Stem 5 mm
Diameter (Metric) Outside 18 mm
Specific Gravity Range 0.820 to 0.890
Volume (Metric) 140 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.