Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble Chase™ Tall-Form High Precision Specific Gravity Hydrometers
SDP

Catalog No. 13757058 Shop All DWK Life Sciences Products
Change view
Click to view available options
Specific Gravity Range:
0.760 to 0.830
0.820 to 0.890
0.880 to 0.950
1.000 to 1.070
1.060 to 1.130
1.120 to 1.190
1.180 to 1.250
1.240 to 1.310
1.300 to 1.370
1.360 to 1.430
1.420 to 1.490
Diameter (Metric) Outer Stem:
5 mm
7 mm
Diameter (Metric) Outside:
18 mm
21 mm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Specific Gravity Range Diameter (Metric) Outer Stem Diameter (Metric) Outside
13-757-058 1.420 to 1.490 7 mm 21 mm
13-757-045 0.760 to 0.830 7 mm 21 mm
13-757-046 0.820 to 0.890 7 mm 21 mm
13-757-047 0.880 to 0.950 5 mm 18 mm
13-757-049 1.000 to 1.070 7 mm 21 mm
13-757-050 1.060 to 1.130 7 mm 21 mm
13-757-051 1.120 to 1.190 7 mm 21 mm
13-757-052 1.180 to 1.250 7 mm 21 mm
13-757-053 1.240 to 1.310 7 mm 21 mm
13-757-054 1.300 to 1.370 7 mm 21 mm
13-757-057 1.360 to 1.430 7 mm 21 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 13-757-058 Supplier DWK Life Sciences Supplier No. 521111415
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Available in a variety of graduation ranges and overall lengths

 

  • Serial number printed on the scale
  • Ballast is made from steel pellets and a binder, and is free of heavier metals
  • Includes Certificate of Traceability
  • Certificate of Traceability indicates that the hydrometers are manufactured using devices calibrated using NIST traceable standards
  • Meets or exceeds the requirements in ASTM specification E100, and it is calibrated to ASTM specification E126 to ensure accuracy

 

TRUSTED_SUSTAINABILITY

Specifications

Type Tall Form High Precision Specific Gravity Hydrometer
Increments 0.0005 sp.gr.
Length (Metric) 330 mm
Includes Certificate of Traceability
Diameter (Metric) Outer Stem 7 mm
Diameter (Metric) Outside 21 mm
Specific Gravity Range 1.420 to 1.490
Volume (Metric) 600 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.