Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ ValueWare Buret with Dust Cap
SDPSCI_ED

Catalog No. p-3783607 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
10 mL
50 mL
100 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S01522 50 mL
S01523 100 mL
S01520 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S01522 Supplier DWK Life Sciences Supplier No. 57026F50
Only null left
Add to Cart
Add to Cart

Scale is durable black ceramic enamel.

  • Black scale
  • Buret with a size Ps2 PTFE plug
  • KIM-KAP dust cap is included

Compliance

Meets Class B requirements

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 50 mL
Length (Metric) 72.8 mm
Material Glass
Graduations 0.1 mL
Length (English) 28.66 in.
Includes Dust Cap, PS2 PTFE Plug
Scale Black
Type Buret
Class Class B
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.