Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ ValueWare Buret with Threaded Closure Fit
SDPSCI_ED

Catalog No. S01518 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
25 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S01518 25 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S01518 Supplier DWK Life Sciences Supplier No. 57121H25
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed with threaded closure, which eliminates accidental dislodging of the stopcock assembly during use.

  • With straight bore
  • Modular design
  • Dust cap included
  • Assembly should be wetted before installation
  • Ground tip fits into lower end of PTFE stopcock

TRUSTED_SUSTAINABILITY

Specifications

Closure Type Threaded Closure
Capacity (Metric) 25 mL
Length (Metric) 42 mm
Material Glass
Graduations 0.1 mL
Length (English) 16.53 in.
Includes Dust Cap, Threaded Closure Fit
Stopcock Straight
Stopcock Material PTFE
Type Buret
Class Class B
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.