Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ ValueWare™ Class A Volumetric Pipets
SDPSCI_ED

Catalog No. S00154 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
1 mL
Tolerance:
±0.006 mL
Length (Metric):
31.5 cm
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Tolerance Length (Metric) Color
S00154 1 mL ±0.006 mL 31.5 cm Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S00154 Supplier DWK Life Sciences Supplier No. 570041

missing translation for 'validMainframeMsg'

Large, capacity numerals on the bulb.

  • Calibrated to deliver
  • 51 expansion borosilicate glass
  • Tempered tops and tips
  • Color-coded for easy identification
  • Unserialized
  • Reusable, chemical-resistant
  • Hold in vertical position without restricting the outflow

Compliance

Designed from ASTM™ Specification E969, Class A requirements.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM E969
Class A
Material Borosilicate Glass
Length (English) 12.4 in.
Quantity Case of 12
Tolerance ±0.006 mL
Volume (English) 0.033 oz.
Color Blue
Volume (Metric) 1 mL
Length (Metric) 31.5 cm
Type Unserialized Volumetric Pipet
Disposable Reusable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.