Learn More
DWK Life Sciences Kimble™ Clear Boston Rounds with 14B White Rubber-lined Caps
Shop All DWK Life Sciences Products

Description
- High quality, economical narrow mouth bottles are manufactured from clear Type III soda-lime glass to ensure easy viewing of the contents
- Supplied with caps
Specifications
Specifications
| Capacity | 16 oz., 500 mL |
| Capacity (Metric) | 500 mL |
| Capacity (English) | 16 oz. |
| Color | Clear |
| Diameter (English) | 2.95 in. |
| Material | Glass |
| Closure Color | White |
| Height (Metric) | 168 mm |
| Height (English) | 6.6 in. |
| Closure Liner | Rubber |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.