Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Clear Boston Rounds with Taperseal Caps
SDP

Catalog No. 13756918 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
Packaging:
Bulk Pack/Shrink Module
Bulk Pk./Shrink Module
Bulk Pk./Shrink Module (caps in bags)
Convenience Pack
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Packaging
13-756-918 500 mL Convenience Pack
13-756-920 30 mL Bulk Pk./Shrink Module
13-756-914 30 mL Convenience Pack
13-756-915 60 mL Convenience Pack
13-756-922 125 mL Bulk Pk./Shrink Module (caps in bags)
13-756-916 125 mL Convenience Pack
13-756-917 250 mL Convenience Pack
13-756-923 250 mL Bulk Pack/Shrink Module
13-756-924 500 mL Bulk Pack/Shrink Module
13-756-919 1000 mL Convenience Pack
13-756-925 1000 mL Bulk Pack/Shrink Module
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 13-756-918 Supplier DWK Life Sciences Supplier No. 5111628V25
Only null left
Add to Cart
Add to Cart

Narrow-mouth design provides more controlled pouring than wide-mouth.

  • High quality, economical narrow mouth bottles are manufactured from clear Type III soda-lime glass to ensure easy viewing of the contents
  • Supplied with caps

TRUSTED_SUSTAINABILITY

Specifications

Capacity 16 oz., 500 mL
Capacity (Metric) 500 mL
Capacity (English) 16 oz.
Color Clear
Diameter (English) 2.95 in.
Material Glass
Packaging Convenience Pack
Closure Color Black
Closure Included Yes
Mouth Narrow
Shape Round
Height (Metric) 168 mm
Product Type Boston Round Bottle
Height (English) 6.6 in.
Closure Liner Taperseal
Closure Material Phenolic
Closure Size 28-400 mm
Diameter (Metric) 75 mm
Closure Type Screw Cap
Through the Closure Dispensing Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.