Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Clear Glass AC Medium Rounds with Polyethylene Cone-lined Caps
SDP

Catalog No. 01670213 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
60 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
01-670-213 60 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-670-213 Supplier DWK Life Sciences Supplier No. 5710238C25
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for storage for solids, liquids, powders and specimens.

  • Clear glass allows for easy viewing of contents
  • Choose from a variety of cap/liner combination
  • Manufactured from soda-lime glass conforming to USP Type III and ASTM E438, Type II requirements
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 60 mL
Color Clear
Material Soda Lime Glass
Sterility Non-sterile
Width (Metric) 41.91 mm
Liner Material Polyethylene
Closure Included Yes
Graduated No
Mouth Threaded
Height (Metric) 83 mm
Width (English) 1.65 in.
Height (English) 3.27 in.
Closure Liner Polyethylene Cone
Closure Material Phenolic
Closure Size 38-400
Diameter (Metric) 42 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Autoclavable Not Autoclavable
Capacity (English) 2 oz.
Shape Round
Product Type AC Medium Round Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.