Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Clear Glass AC Medium Rounds without Caps
SDP

Catalog No. 13756438 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
Closure Size:
33-400 mm
38-400 mm
48-400 mm
58-400 mm
70-400 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
13-756-438 500 mL 70-400 mm
13-756-434 30 mL 33-400 mm
13-756-435 60 mL 38-400 mm
13-756-436 125 mL 48-400 mm
13-756-437 250 mL 58-400 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 13-756-438 Supplier DWK Life Sciences Supplier No. 5711670B
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Wide mouth design for efficient addition or removal of contents

  • AC Medium Round bottles are ideal for storage for solids, liquids, powders and specimens
  • Clear glass allows for easy viewing of contents
  • Choose from a variety of cap / liner combinations in Bulk Packs
  • Manufactured from soda-lime glass conforming to USP Type III and ASTM E438, Type II requirements

TRUSTED_SUSTAINABILITY

Specifications

Capacity 16 oz., 500 mL
Capacity (Metric) 500 mL
Color Clear
Diameter (English) 2.99 in.
Material Glass
Height (Metric) 145 mm
Height (English) 5.7 in.
Closure Size 70-400 mm
Diameter (Metric) 76 mm
Closure Type Screw Cap
Capacity (English) 16 oz.
Product Type AC Medium Round Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.