Learn More
DWK LIFE SCIENCES™ KIMBLE™ Clear Glass Graduated AC Medium Rounds with Taperseal-lined Caps
Shop All DWK Life Sciences Products

Description
- AC Medium Round bottles are ideal for storage of solids, liquids, powders, and specimens
- Clear glass allows for easy viewing of contents
- Wide-mouth design for efficient addition and removal of contents
- Choose from a variety of cap and liner combinations in Bulk Packs
- Manufactured from soda-lime glass conforming to USP Type III and ASTM E438, Type II requirements
- Taperseal-lined caps provide a secure, reliable seal
Specifications
Specifications
| Capacity | 2 oz., 60 mL |
| Capacity (Metric) | 60 mL |
| Color | Clear |
| Diameter (English) | 1.65 in. |
| Material | Soda Lime Glass (Type 3) |
| Sterility | Non-sterile |
| Closure Color | Black |
| Closure Included | Yes |
| Graduated | Yes |
| Mouth | Wide |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.