Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Clear Glass Jugs: Caps with PTFE-Faced LDPE Foam
SDP

Catalog No. 13757197 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (English):
130 oz.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
13-757-197 130 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-757-197 Supplier DWK Life Sciences Supplier No. 5919138V26

missing translation for 'validMainframeMsg'

Narrow mouth and sturdy handle for safe pouring

  • Clear glass allows for easy viewing of contents
  • Black phenolic caps
  • Type III soda-lime glass
  • Screw cap size: 38mm-400

All jugs are packed in corrugated cartons with divider cells (caps attached).

TRUSTED_SUSTAINABILITY

Specifications

Capacity 130 oz., 3844.56mL
Capacity (Metric) 3844.56 mL
Color Clear
Diameter (English) 6.61 in.
Includes Sturdy handle
Material Soda Lime Glass
Mouth Narrow
Height (Metric) 292 mm
Height (English) 11.49 in.
Closure Liner PTFE/LDPE
Closure Material LDPE
Closure Size 38-430 mm
Diameter (Metric) 168 mm
Closure Type Screw Cap
Capacity (English) 130 oz.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.