Learn More
Description
- Clear glass allows for easy viewing of contents
- Black phenolic caps
- Type III soda-lime glass
- Screw cap size: 38mm-400
All jugs are packed in corrugated cartons with divider cells (caps attached).
Specifications
Specifications
| Capacity | 64 oz., 1892.71mL |
| Capacity (Metric) | 1892.71 mL |
| Color | Clear |
| Diameter (English) | 4.9 in. |
| Includes | Sturdy handle |
| Material | Soda Lime Glass |
| Mouth | Narrow |
| Height (Metric) | 266 mm |
| Height (English) | 10.47 in. |
| Closure Liner | Taperseal |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
