Learn More
DWK Life Sciences Kimble™ Clear Glass Straight-Sided Jars with 14B White-Rubber-Lined Caps
Shop All DWK Life Sciences Products

Description
All 32-ounce jars are packed in corrugated cartons with divider cells.
Specifications
Specifications
| Capacity | 16 oz., 473 mL |
| Capacity (Metric) | 500 mL |
| Capacity (English) | 16 oz. |
| Color | Clear |
| Diameter (English) | 3.5 in. |
| For Use With (Application) | Storage |
| Includes | Cap in Bag |
| Material | Soda Lime Glass |
| Packaging | Bulk |
| Closure Color | Black |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.